Skip to Content
Merck
All Photos(2)

Key Documents

SLLGH04

Millipore

Syringe-driven Filter Unit

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690

material

PTFE
high-density polyethylene
high-density polyethylene housing (HDPE)

sterility

non-sterile

product line

Millex®

feature

hydrophilic

manufacturer/tradename

Millex®

parameter

200 bar max. inlet pressure
45 °C max. temp.

technique(s)

LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable
analytical sample preparation: suitable
mass spectrometry (MS): suitable

H

19.7 mm

filtration area

0.1 cm2

hold-up volume

10 μL

membrane diam.

4 mm

size

1 mL

pore size

0.2 μm

input

sample type aqueous solution(s)
sample type organic solution(s)

fitting

female Luer-Lok® inlet
male Luer outlet stepped slip

binding type

Protein low binding

General description

Overview of Non-Sterile TM=["Millex"] Syringe Filters with Hydrophilic PTFE<br />
  • Lowest extractables, optimizing background levels of sensitive analyses like UHPLC and LC-MS<br />
  • Filtration of protein-containing solutions, and aqueous or organic solutions<br />
  • Available in 0.20 µm and 0.45 µm pore sizes and three diameters to suit your application needs


Available in Multiple Pack Sizes:<br />SKU ending with NS (-------NS): 50 per pack<br />SKU ending with NL (-------NB): 100 per pack<br />SKU ending with NB (-------NB): 250 per pack<br />SKU ending with NK (-------NK): 1000 per pack<br />SLCRT13NL: 100 per pack. These syringe filters have a tube outlet<br /><br />Applications:<br /> Sample Filtration Prior to UHPLC, HPLC and Mass Spec; Solvent Filtration; Clarification of Aqueous and Organic Solutions

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service