Skip to Content
Merck
All Photos(2)

Documents

MSHAWGT48

Millipore

MicropreSure® Filtration Unit

0.45 μm white gridded MCE membrane filter, bulk packaging, suitable for liquid cultivation

Synonym(s):

For bioburden and water analysis by filtration, MicropreSure® Sampler

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116129
eCl@ss:
32160606
NACRES:
NB.24

material

gridded filter
high-density polyethylene support
mixed cellulose esters (MCE)
polycarbonate
white filter

Quality Level

description

packed

sterility

sterile; ethylene oxide treated

manufacturer/tradename

MicropreSURE®

filter diam.

47 mm

filtration area

9.1 cm2

matrix

MF-Millipore

pore size

0.45 μm pore size

input

sample type beverage(s)
sample type pharmaceutical(s)
sample type sport drink
sample type beer
sample type bottled water
sample type soft drink
sample type food(s)
sample type dairy
sample type wine
sample type cider

application(s)

bioburden testing
food and beverages
industrial qc (on-line monitoring)
pharmaceutical

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Millipore′s MicropreSure® Sampler is used for sampling and filtration of liquids within a closed system, minimizing the risk of a false-positive result from adventitious contamination while sampling in a production environment. Large volumes can be filtered at once or slowly over an extended period. It is designed for use with pressurized process lines or reservoir sampling. The MicropreSure® device handles pressure up to 3 bar. Liquid samples are filtered through the microporous membrane within the MicropreSure® device, and after filtration, the device′s inlets and outlets are sealed for transportation back to the lab without risk of contamination. The membrane is accessed simply by removing the MicropreSure® dome and is transferred to media for incubation and microbial enumeration. The membrane is made of white gridded, 47mm diameter mixed cellulose esters (MCE) bulk packed with 0.45 μm pore size.

Application

Millipore′s MicropreSure® Sampler is used for bioburden and water analysis by the filtration method. It is a Ready-to-use sampling device for in-process testing of pharmaceutical water, municipal water, bottled water, wine, beer, and soft drinks.

Features and Benefits

  • Closed design for accurate sampling
  • Fast and reliable in-process collection and microbiological analysis
  • Tests larger volumes
  • Batch or continuous sampling
  • No assembly or sterilization needed

Legal Information

MF-Millipore is a trademark of Merck KGaA, Darmstadt, Germany
MICROPRESURE is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 2


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

MicropreSure® on-line filtration system for in-process microbiology testing

MicropreSure® on-line filtration system for in-process microbiology testing

MicropreSure® on-line filtration system for in-process microbiology testing

MicropreSure® on-line filtration system for in-process microbiology testing

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service