Select a Size
About This Item
Quality Segment
material
polycarbonate connector, polycarbonate container, polypropylene body, silicone tubing
sterility
sterile; γ-irradiated
product line
NovaSeptum® SURe
storage condition
room temperature
parameter
0.50 bar max. pressure (7.25 psi), 4-40 °C temp. range (39-104 °F)
volume
5 mL (20 mL)
fitting
inlet connection (Silicone), Luer-Lok® outlet connection (3-piece), outlet connection (containing a male, female and an injection site)
application(s)
sterile sampling
General description
This product comes as a manifolded unit with accurate volume syringes and connects via AseptiQuik® S connector. The syringes enable sampling for small, accurate volumes, which is particularly important for sampling of high value products. The closed design ensures your sample will be isolated from point of sample to analysis, reducing the risk of losing valuable product and maintaining the integrity of your fluid samples.
Application
Features and Benefits
- Product design ensures process integrity and a representative sample from single-use manufacturing processes
- Industry-standard aseptic connection and disconnection for easy integration into your single-use process
- Other container options available: bags, bottles, syringes, and conical tubes
- Stocked and ready-to-ship for fast delivery
Packaging
- 5 units per box (5*5mL)
- 4 units per box (5*20mL)
Preparation Note
Analysis Note
Other Notes
Legal Information
Still not finding the right product?
Explore all of our products under NovaSeptum® SURe Accurate Volume Syringe Sampling Unit
Stay compliant with GMP using the Emprove® Program
Accelerate qualification, maintain compliance, and save time with Emprove® Dossiers.
Note: you will be brought to EmproveSuite.com. Your username and password are separate from SigmaAldrich.com and may differ.
Register for free and access Emprove® Dossiers within minutes. Upgrade your subscription plan to unlock advanced and customized content in the Emprove® Suite
Not finding what you are looking for? Visit the Emprove® Program Help page.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Difficulty Finding Your Product Or Lot/Batch Number?
How to Find the Product Number
Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).
Example:
Additional examples:
705578-5MG-PW
PL860-CGA/SHF-1EA
MMYOMAG-74K-13
1000309185
enter as 1.000309185)
Having trouble? Feel free to contact Technical Service for assistance.