Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
eCl@ss:
36101790
UNSPSC Code:
41104105
material
stainless steel
Quality Segment
needle size
2.0 mm
sterility
sterile
product line
NovaSeptum®
manufacturer/tradename
NovaSeptum®
H
260–460 mm
L
250 mm
W
280 mm
weight
0.5 kg
application(s)
sterile sampling
compatibility
for use with 9-port Holder TC 64
General description
Device Configuration: Multi-sampling
Legal Information
NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany
Still not finding the right product?
Explore all of our products under NovaSeptum® Bag rack for manifold unit
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.