Skip to Content
Merck
All Photos(1)

Key Documents

Z741031

Sigma-Aldrich

Aldrich® Essentials membrane filtration apparatus

funnel capacity 500 mL, flask capacity 1000 mL, frit size 47 mm (90-150 μm)

Synonym(s):

Filtration apparatus, Membrane filtration apparatus

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

packaging

pkg of 1 ea

manufacturer/tradename

Chemrus

flask capacity

1000 mL

frit size

47 mm (90-150 μm)

funnel capacity

500 mL

pore size

90-150 μm

Related Categories

General description

Clear borosilicate glass membrane filtration apparatus for popular 47mm filter paper and nylon membranes for air, water and waste water analysis. Complete apparatus includes, Stainless steel pinch clamp, Filter flask, Funnel and Course porosity (90-150), membrane support piece with ground joint connection. Unit dis-assembles for easy cleaning. Membranes not included.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service