Skip to Content
Merck
All Photos(1)

Key Documents

Z692883

Pop-Up tube rack

pink

Synonym(s):

laboratory racks, storage racks, test tube racks, tube racks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.35
Pricing and availability is not currently available.

material

pink
polypropylene

feature

Holds 12 x 50 mL tubes
Holds 21 x 15 mL tubes

packaging

pkg of 2 ea

manufacturer/tradename

Heathrow Scientific HS24320P

size

255x137x21 mm

Looking for similar products? Visit Product Comparison Guide

General description

Simple, easy action to open and close - expand and collapse when racks are needed. Designed to help organize 15 and 50 mL tubes. Imprinted grid aides quick retrieval. Stack racks in open or closed position. Saves space when racks are not in use! Robust polypropylene construction. Not recommended for cleaning in autoclave.

Measures 255 x 137 x 72 mm when expanded; 21 mm H when collapsed.

Legal Information

Pop-Up is a registered trademark of Kimberly-Clark Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service