Z676284
Vacuubrand Chemistry vacuum pump
Vacuubrand MZ 2C NT, AC/DC input 230 V AC, European 2-pin plug
Synonym(s):
diaphragm pump, diaphragm vacuum pump
About This Item
Recommended Products
feature
CE compliant
(Number of heads / stages 2/2)
packaging
pack of 1 ea
manufacturer/tradename
Vacuubrand MZ 2C NT
parameter
12 mbar vacuum (with gas ballast)
2.0/2.3 m3/h pumping speed
7 mbar vacuum
L × W × H
243 mm × 243 mm × 198 mm
output
0.18 (kW rated motor power)
Looking for similar products? Visit Product Comparison Guide
General description
Well-proven PTFE sandwich diaphragms provide increased reliability and extended operating life. The MD 4C NT with gas ballast valve is optimally prepared for pumping condensable vapors due to the very good ultimate vacuum (even with gas ballast) as well as for high boiling solvents. The new NT-series features further improve performance data and superior vapor tolerance.
- Pump supplied completely mounted, ready for use, with manual
- Outstanding chemical resistance and superior vapor tolerance
- Exceptionally high performance even at low vacuum
- Excellent ultimate vacuum even with gas ballast
- Max. backpressure 1.1 bar
- Whisper quiet and very low vibration
- Long diaphragm life, maintenance-free drive system
- IP40 rated protection
Order 10 mm connecting tubing separately.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service