Z550965
Graduated Valumetric™ bottles
polypropylene cap (with poly-vinyl liner), capacity 250 mL (8 oz)
Synonym(s):
W216969
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.17
Recommended Products
material
glass bottle
polypropylene cap (with poly-vinyl liner)
round bottle
Joint
Joints threaded neck (58-400)
feature
with cap
packaging
pkg of 24 ea
manufacturer/tradename
WHEATON® W216969
capacity
250 mL (8 oz)
diam. × H
62 mm × 127 mm
Looking for similar products? Visit Product Comparison Guide
General description
Ideal for use as sample bottles. They are also useful for dry powders, soil samples, and specimen storage. All bottles are made of clear, Type III soda lime glass.
Features and Benefits
- Clear, USP Type III soda-lime glass
- Graduated in mL and ounces
- Easy removal of contents
- Available with caps attached or bulk packs without caps
- HAZCOM labels, provided in each case of bottles with the exception of bulk packs, allow for ID of content and safety notification
- Tamper Evident Seal keeps bottle sealed, protecting contents from accidental misuse (not included in bulk packs)
Legal Information
Valumetric is a trademark of Wheaton Industries, Inc.
WHEATON is a registered trademark of Wheaton Industries, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service