Z222615
ZapCap® bottle-top filters
ZapCap-CR, PTFE membrane, pore size 0.45 μm
Synonym(s):
10443425, ZapCap® bottle-top filters, bottle-top filteration system, bottle-top filters
About This Item
Recommended Products
material
PTFE membrane
sterility
non-sterile
feature
cap
packaging
pack of 12 ea
manufacturer/tradename
Maine Mfg 10443425
filter capacity
500 mL
pore size
0.45 μm
suitability
suitable for (filtration of HPLC solutions)
Looking for similar products? Visit Product Comparison Guide
General description
ZapCap®
For filtration of medium volumes, cell culture media and HPLC solutions.
Features and benefits:
- Complete 500 ml units with tubing nozzle; for attaching to bottles (bottle-top)
- Connection seals on any standard bottles 33 to 45 mm
- Membrane diameter 76 mm, filter area 39.2 cm2
- ZapCap-S with included borosilicate prefilter for high flow rates
- ZapCap-S Plus with integral borosilicate prefilter for very high flow rates
- ZapCap-CR, the chemical-resistant bottle-top filter
- Can be used up to 50ºC
ZapCap-CR
Filtration of HPLC solutions:
1. Polyamide membrane filters (NYL) for filtering down to 0.2 μm in HPLC/FPLC solutions when the column packing is 10 μm
2. PTFE membrane filters for filtering down to 0.45μm in organic solutions; strong acids or aldehydes
ZapCap-S
Filtration of cell culture media:
1. Cellulose acetate membrane filters (CA) with extremely low protein binding for cell culture media and other aqueous solutions
2. Sterile filtration of solutions which cannot be autoclaved
ZapCap-S Plus
Sterile filtration and clarification of difficult-to-filter aqueous solutions.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service