Skip to Content
Merck
All Photos(2)

Key Documents

WHA67225000

Whatman® VACU-GUARD® inline filter devices

VACU-GUARD 50 mm disc, 0.45 PFTE housing, 10/pk

Synonym(s):

Z744298, filter media, filtration system, inline filtration device

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24
Pricing and availability is not currently available.

material

PEEK/PTFE filter membrane (PFTE filteration media)
polypropylene housing

sterility

non-sterile

packaging

pack of 10

manufacturer/tradename

Whatman 6722-5000
Whatman Article No. 28420219 (US reference)

diam.

50 mm

size

9.3 in. (236 mm) , overall

pore size

0.45 μm

Looking for similar products? Visit Product Comparison Guide

General description

Whatman VACU-GUARD disk filters from Cytiva are ideal for protecting vacuum pump systems from aqueous aerosols and water intrusion.

Application

  • Vacuum pump protection

Features and Benefits

  • Available in 50 and 60 mm formats.
  • Designed for in-line use with stepped barb connections.
  • Membrane retains 99.99% of airbone particles greater than 0.1 µm.
  • Features hydrophobic polytetrafluoroethylene (PTFE) membrane.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

VACU-GUARD is a registered trademark of Arbor Technologies, Inc.
Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service