Skip to Content
Merck
All Photos(1)

Key Documents

CLS318090

Pyrex® evaporating dishes

capacity 170 mL

Synonym(s):

Corning® 3180

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812

material

borosilicate glass

sterility

non-sterile

packaging

pack of 6

manufacturer/tradename

Corning 3180-90

O.D. × H

~90 mm × 49 mm

capacity

170 mL

Looking for similar products? Visit Product Comparison Guide

General description

Flat- bottom, beaded rim.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service