Skip to Content
Merck
All Photos(1)

Key Documents

BR124529

BRAND® glass dropping bottle with dropping pipette and rubber teat

capacity 50 mL, amber soda-lime glass

Synonym(s):

Bottles, Dropping bottles, Glass

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

amber soda-lime glass
narrow-mouth bottle
round bottle
rubber cap

Joint

joint ST/NS neck

feature

autoclavable: no
cap

packaging

pack of 1 ea

manufacturer/tradename

BRAND 124529

capacity

50 mL

diam. × H

45 mm × 130 mm

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® Glass Dropping Bottle is designed for precise liquid dispensing in laboratory settings. Made from soda-lime glass, this durable bottle features an interchangeable ground joint stopper that incorporates an integrated dropping pipette with a rubber cap. This design allows for accurate and controlled delivery of liquids, making it ideal for various applications in chemistry and biology.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service