BR114835
BRAND® cryogenic tube with screw cap
capacity 5 mL, with external thread, self-standing
Synonym(s):
Cryogenic Tubes, Sample Storage, Tubes
About This Item
Recommended Products
material
U-bottom bottom (self-standing)
colorless tube
polypropylene
polypropylene tube
sterility
sterile
feature
RNase and DNase free
self-standing
External thread
packaging
pack of 1000 ea
manufacturer/tradename
BRAND 114835
parameter
-196 °C min. temp.
technique(s)
cryopreservation: suitable
capacity
5 mL
tube diam.
12.5 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- BRAND® cryogenic tubes are ideal for storing biological materials in the vapor phase of liquid nitrogen.
- Large frosted marking area and colored cap inserts simplify sample identification.
- Includes leak-proof screw cap for sample protection.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service