Skip to Content
Merck
All Photos(1)

Key Documents

BMSD113230TP

Benchmark Zirconium Bulk Beads

bead diam. 3 mm, Molecular Biology (TriplePure)

Synonym(s):

grinding medium, grinding beads, beads for homogenization

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.13

material

(zirconium)

grade

Molecular Biology (TriplePure)

packaging

pkg of 250 g

manufacturer/tradename

Benchmark Scientific D1132-30TP

bead diam.

3 mm

compatibility

BeadBug and BeadBlaster

Looking for similar products? Visit Product Comparison Guide

General description

Loose, bulk beads, 1.5mm diameter, zirconium, TriplePure Molecular Biology Grade for bead homogenization

Application

Bead homogenization

Storage Class Code

13 - Non Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service