Skip to Content
Merck
All Photos(1)

Key Documents

Z743995

Worthington LS Series Liquid Nitrogen Refrigerators

LS750

Synonym(s):

cryo dewar, cryogenic storage, cryopreservation container

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.51
Pricing and availability is not currently available.

feature

130 days static holding time

packaging

pack of 1 ea

manufacturer/tradename

Worthington LS750-R

technique(s)

cryopreservation: suitable

H

26 5/16 in.
688 mm

O.D.

47.8 cm

neck size

11.9 cm

volume

35 L
35000 mL

Looking for similar products? Visit Product Comparison Guide

General description

These Dewars with canister and rack storage systems offer long-term, cost-effective storage for cells, tissues, and other biological samples. Canisters hold samples in either the vapor or liquid phase depending on the liquid nitrogen level. Temperatures are maintained from –184°C under the closed necktube core to –196°C at the liquid nitrogen level.

  • Ribbed, high strength aluminum body, magneformed necktube design and durable paint system
  • Rack index location ring and internal location fixture, computer compatible box storage is ideal for simple inventory management
  • Superior vacuum performance
  • Lockable lids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–2 of 2 Questions  
  1. Does the Z743995-LS750 include the aluminum roller base?

    1 answer
    1. Z743995-LS750 does not include the aluminum roller base. The 5 wheels roller base for 35 L Dewar is R0509

      Helpful?

  2. How many racks (R0384) will fit inside Z743995? Are the racks included with the dewars?

    1 answer
    1. According to the brochure, the Z743995 - LS750 Liquid Nitrogen Refrigerator can accommodate 6 racks, specifically 6x R0384. Additionally, the Z743995 - LS750 Liquid Nitrogen Refrigerator includes 6 racks, each with 5 shelves, totaling 30 shelves. It's important to note that the racks can also be purchased separately with reference to R0384.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service