Skip to Content
Merck
All Photos(1)

Key Documents

Z326844

BRAND® BLAUBRAND® volumetric flask, glass stopper, clear glass

volume 5 mL, accuracy: 0.04 mL, neck joint: ST/NS 10/19, glass stopper

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
glass stopper
wide-neck

Joint

joint: ST/NS neck10/19

sterility

non-sterile

feature

accuracy class A
closure type Glass stopper

packaging

pack of 2

manufacturer/tradename

BRAND

volume measuring range

5 mL, accuracy: 0.04 mL

capacity

5 mL

Looking for similar products? Visit Product Comparison Guide

General description

Volumetric flasks according to DIN ISO 1042, Class A, conformity certified. Made from Boro 3.3, calibrated to contain (TC,IN). Supplied with a glass stopper. Marks and inscriptions in high contrast blue enamel.

All BLAUBRAND® volumetric flasks are supplied with a batch number and an accompanying batch certificate in the original packaging.

Other Notes

BR37256 (India)

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service