EP5425717008
Eppendorf® Adapter
holds 0.4 mL microcentrifuge tubes, pack of 6 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103911
NACRES:
NB.82
Recommended Products
feature
holds 0.4 mL microcentrifuge tubes
packaging
pack of 6 ea
manufacturer/tradename
Eppendorf® 5425717008
technique(s)
centrifugation: suitable
compatibility
for use with Rotor 1.5 / 2.0 mL
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service