Skip to Content
Merck
All Photos(1)

Key Documents

CLS3997

Corning® 96 Well TC-Treated Microplates

size 96 wells, clear, polystyrene, flat bottom, case of 50 (10 Bulk Packs of 5), sterile, lid

Synonym(s):

96 well, cell culture plate, multiple well plates, multiwell plates, not treated, tissue culture plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
eCl@ss:
32190102
NACRES:
NA.75
material:
clear
clear bottom
flat bottom
polystyrene
size:
96 wells
sterility:
sterile; γ-irradiated by SER-TAIN process
sterile
binding type:
Tissue Culture (TC)-treated surface
feature:
lid
skirt

material

clear
clear bottom
flat bottom
polystyrene

description

Flat Bottom, Polystyrene, 10 per Bag, with Low Lid, Sterile
growth area .32 cm2

sterility

sterile; γ-irradiated by SER-TAIN process
sterile

feature

lid
skirt

packaging

case of 50 (10 Bulk Packs of 5)

manufacturer/tradename

Corning 3997

size

96 wells

well diam.

6.4 mm

well volume

360 μL

well working volume

75-200 μL

color

clear

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Rings on lid prevent cross-contamination. All plates have a uniform footprint and a raised bead to aid stacking. Alphanumerics provide well identification. Polystyrene unless stated otherwise.

Legal Information

Corning is a registered trademark of Corning, Inc.
Costar is a registered trademark of Corning, Inc.
SER-TAIN is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service