Skip to Content
Merck
All Photos(1)

Key Documents

55902

Sigma-Aldrich

Micro particles based on polystyrene, streptavidin-modified, superparamagnetic, red fluorescent

size: 1μm

Synonym(s):

PS-MAGFluoRed_SA

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
NA.32

composition

iron oxide, ≥30%

concentration

0.1% (solids)

particle size

1 μm std dev ≤0.1 μm, coeff var 5.1%

density

1.3-2.3 g/cm3 (particle specific gravity)

fluorescence

λex 650 nm; λem 678 nm

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

Components

Particle composition
Polystyrene
Iron oxide
Strepatvidin modified
FluoRed fluorescent dye

Analysis Note

Binding capacity for FITC-Biotin: >1500 pmol/mg

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

410.0 °F

Flash Point(C)

210 °C


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service