SYN185UV1
Photooxidation UV Lamp
For use with Direct-Q® UV and Simplicity® UV systems, For photooxidation of organic compounds
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104200
eCl@ss:
33050190
NACRES:
JA.14
Recommended Products
Quality Level
feature
6W
packaging
pkg of 1 unit
UV absorption
λ: 185 nm Amax
compatibility
for use with Direct-Q® UV
for use with Simplicity® UV
shipped in
ambient
Related Categories
General description
This photooxidation UV lamp is designed to photooxidize organic compounds in water. The dual wavelength reduces TOC (total organic compounds) to less than 5 ppb for sensitive applications.
UV lamps should be periodically replaced during system maintenance.
For use with Direct-Q® and Simplicity® water purification systems.
UV lamps should be periodically replaced during system maintenance.
For use with Direct-Q® and Simplicity® water purification systems.
Application
The photooxidation UV lamp is recommended for laboratories working with organic-sensitive applications such as HPLC, GC or TOC analyses.
Features and Benefits
- 185 / 254 nm UV lamp
- Photooxidative effect
- Easy replacement
Legal Information
DIRECT-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
SIMPLICITY is a registered trademark of Merck KGaA, Darmstadt, Germany
Disclaimer
For U.S. Customers: Contains mercury; Do not place in trash - dispose according to local, state, or federal laws.


Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service