1.17103
MAS-100 VF®
Portable battery operated microbial air sampler
Synonym(s):
Microbial air monitoring systems, Portable air sampler
About This Item
Recommended Products
material
aluminum hardware
Agency
EN 17141
ISO 14698-1
USP 797
product line
MAS-100®
feature
portable ( )
packaging
pkg of 1 kit
manufacturer/tradename
MAS-100 VF®
technique(s)
active air sampling: suitable
H × diam.
179 mm × 109 mm
depth
148 mm , with handle
weight
1.92 kg (including perforated lid)
pore size
0.6 mm pore size
application(s)
air monitoring
cosmetics
food and beverages
pharmaceutical
compatibility
for use with 90 mm Petri dishes
storage temp.
no temp limit
General description
Application
Components
Legal Information
accessory
also commonly purchased with this product
related product
Storage Class Code
11 - Combustible Solids
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Detect microbial contamination gases in a few easy and automated steps. The MAS-100 Atmos® compressed gas sampler is simple and safe to use, and compliant with 21 CFR Part 11.
Detect microbial contamination gases in a few easy and automated steps. The MAS-100 Atmos® compressed gas sampler is simple and safe to use, and compliant with 21 CFR Part 11.
Detect microbial contamination gases in a few easy and automated steps. The MAS-100 Atmos® compressed gas sampler is simple and safe to use, and compliant with 21 CFR Part 11.
Detect microbial contamination gases in a few easy and automated steps. The MAS-100 Atmos® compressed gas sampler is simple and safe to use, and compliant with 21 CFR Part 11.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service