Skip to Content
Merck
All Photos(1)

Documents

Z400734

Supelco

Chromatography funnel

volume 960 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
NC.05

material

polypropylene (Unbreakable)

technique(s)

LPLC: suitable

capacity

960 mL

stem L

50 mm

top O.D.

168 mm

volume

960 mL

Looking for similar products? Visit Product Comparison Guide

General description

Use for solvent addition in flash chromatography. Designed to not disturb the top layer of the column; a perforated stem with a closed-end permits solvent to pour down column walls.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service