Skip to Content
Merck
All Photos(1)

Key Documents

Z117110

Stainless steel 304 syringe needle

gauge 20, L 4 in.

Synonym(s):

304 stainless steel needle, Steel syringe

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42142600
eCl@ss:
32070500
NACRES:
NB.03
Pricing and availability is not currently available.

description

Standard Hub with 304 Stainless Steel Tubing

packaging

pack of 1 ea

manufacturer/tradename

Cadence Science 4185

L

4 in.

gauge

20

Looking for similar products? Visit Product Comparison Guide

General description

304 SS needle with chrome-plated brass Luer hub. Needle is designed with a slightly curved, deflecting tip to prevent coring during needle insertion through the septum.
Standard Hub with 304 Stainless Steel Tubing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service