SLW3295/06
Pyrex® Burettes, class B with PTFE key
50 mL
Synonym(s):
Pyrex, SciLabware 3295/06
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121808
NACRES:
NB.43
material
PTFE key
feature
graduations 0.10 mL
manufacturer/tradename
3295/06
SciLabware
L
820 mm
capacity
50 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Complies with ISO 385
- Fitted with interchangeable PTFE keys for grease-free performance, with 1.5mm bore
- White enamel graduations for good visibility with dark coloured solutions
- Manufactured from borosilicate glass for increased chemical resistance
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service