Skip to Content
Merck
All Photos(1)

Key Documents

DWK218665432

Duran® Gls 80 Laboratory Glass Bottle Protect

plastic-coated glass bottle (PU), amber bottle, with screw cap to drain contents: no (Without pouring ring), capacity 1000 mL

Synonym(s):

218665432

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43
capacity:
1000 mL
material:
amber bottle
plastic-coated glass bottle (PU)
feature:
with screw cap to drain contents: no (Without pouring ring)
packaging:
pkg of 10 ea

material

amber bottle
plastic-coated glass bottle (PU)

feature

with screw cap to drain contents: no (Without pouring ring)

packaging

pkg of 10 ea

manufacturer/tradename

DURAN® 218665432

capacity

1000 mL

Looking for similar products? Visit Product Comparison Guide

Application

Preparation of light-sensitive materials, Storage of light-sensitive materials, Transport and shipping of light-sensitive materials,Boro 3.3, plastic coated

Features and Benefits

Easy access to the bottle contents due to the wide diameter of the bottle neck ; Optimum filling and pouring and particularly easy cleaning; Spoons, spatulas and tweezers can be manipulated with ease; Even large-volume funnels can be inserted into the bottles without any difficulty ; Stability due to the large base area; Easy-to-read scale with graduation marks to estimate the content; Fired-on, highly durable white ceramic; UV protection up to approx. 500 nm due to external colouration; The only external application of the colour ensures that internal surfaces have standard DURAN® glass properties;

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service