Skip to Content
Merck
All Photos(2)

Key Documents

BAH369240010

SP Bel-Art® Sterileware Scoop Sampling System

Snap-on lid contains sample in scoop, nominal capacity 125 mL (4 oz), pack of 10 ea (individually wrapped)

Synonym(s):

collection scoop

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

sterility

sterile

packaging

pack of 10 ea (individually wrapped)

manufacturer/tradename

Bel-Art H36924-0010

H × L × W

1.3125 in. (33 mm) × 8.6875 in. (221 mm) × 2 in. (51 mm)

bowl L × H × W

3.6875 in. (94 mm) × 1.3125 in. (33 mm) × 2 in. (51 mm)

handle L

5 in. (12.7 cm)

nominal capacity

125 mL (4 oz)

Looking for similar products? Visit Product Comparison Guide

General description

Eliminates the cost of separate sterile bags or containers, saving you time and money in your sample collection process. To use, simply remove the scoop from the bag and detach the lid using the convenient tab. After taking the sample, replace the snap-on

Features and Benefits


  • Long handle increases the distance between the hand and sample to reduce contamination potential
  • Scoops remain upright when placed on a flat surface; can be used as weighing boats
  • Lock-tab on the lid can be bent under for a tighter seal
  • Sampling data can be marked on the lid with wax pencil, pre-marked label or labeling tape to facilitate tracking
  • Sterile, FDA grade polystyrene safe for food, drug and cosmetic use
  • Individually sealed and sterilized in a polyethylene bag ready for one time use and disposal
  • Lot stamped for accurate lot tracing

Note: Sterilized products are not returnable.
These sampling scoops are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service