BAB610000800
SP Bel-Art® H-B Frio-Temp® Calibrated Electronic Verification Lollipop Stem Thermometer
temp. range at 0-70 °C, 0 and 50°C Calibration, bottle volume 30 mL , with organic liquid
Synonym(s):
Bottle thermometer for general purpose, Lollipop digital bottle thermometer
About This Item
Recommended Products
material
plastic bottle
stainless steel probe
feature
0 and 50°C Calibration
Max/Min
packaging
pack of 1 ea
manufacturer/tradename
HB Instruments B61000-0800
range of application measuring range
0-70 °C, accuracy: ±0.5 °C, resolution: 0.1 °F/C
parameter
temp. range at 0-70 °C
H × W
114 mm × 38 mm
bottle volume
30 mL
30 mL , with organic liquid
probe L
50 mm , 2"
battery power
(CR2032)
Looking for similar products? Visit Product Comparison Guide
General description
Note: Not for use in ovens or freezers
Features and Benefits
- Accurate temperature reading without sample contamination is achieved by using the liquid or glass bead filled bottle (included), which mimics the sample
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
- Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish) Individually serialized, CE marked
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service