822859
TSKgel® UltraSW Aggregate (3 µm) HPLC Columns
L x I.D. 4 cm × 6 mm, diol phase
Synonym(s):
TSKgel® Size Exclusion (SW-Type) HPLC Guard Column
About This Item
Recommended Products
Product Name
TSKgel® UltraSW Aggregate Guard Column, phase diol, L × I.D. 4 cm × 6 mm, 3 μm particle size
material
stainless steel
Agency
suitable for USP L20
suitable for USP L59
product line
TSKgel®
manufacturer/tradename
Tosoh UltraSW Aggregate Guard Column
parameter
≤0.5 M salt concentration
0-100% aqueous soluble organic solvents
1 mL/min flow rate
10-30 °C temperature
technique(s)
HPLC: suitable
L × I.D.
4 cm × 6 mm
matrix
silica particle platform
matrix active group
diol phase
particle size
3 μm
pore size
300 Å
operating pH
2.5-7.5
separation technique
size exclusion (SEC)
Looking for similar products? Visit Product Comparison Guide
General description
TSKgel UltraSW Aggregate columns have a slightly larger pore size and smaller (3 μm) particle size than the industry-leading TSKgel G3000SWxl (5 μm) and SuperSW3000 (4 μm) columns. These 30 cm x 7.8 mm ID silica-based, stainless steel columns offer reduced lot-to-lot variation, long column life, reduction of unspecified adsorption, and superior recovery of aggregates.
The calibration curve of the TSKgel UltraSW Aggregrate column shows a separation range up to around 2 million Da, which provides better resolution of aggregates/multimers of a mAb than the TSKgel SuperSW mAb columns..
Physical form
Legal Information
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service