Z659460
Bandelin SONOREX™ SUPER without heating Ultrasonic baths
Bandelin RK 31, capacity 0.9 L
Synonym(s):
ultrasonic bath sonicator, ultrasonic cleaning bath
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41103706
NACRES:
NB.74
Recommended Products
AC/DC input
230 V
feature
CE compliant
HF-peak output max. W/per = 120
packaging
pack of 1 ea
manufacturer/tradename
Bandelin RK 31
availability
not available in USA and Canada
L × W × D
190 mm × 85 mm × 60 mm
capacity
0.9 L
Looking for similar products? Visit Product Comparison Guide
General description
PZT-large area transducers produce the high-powered ultrasonic intensity throughout the entire oscillating tank. Concentrated ultrasonic energy without irritating surface waves. Constant power and automatic frequency control always ensure optimum distribution of ultrasonic energy and reproducible results, regardless of the sizes of the pieces to be cleaned. Especially intense due to the advantageous frequency of 35 kHz.
- PZT-large area oscillating systems
- HF-Frequency 35 kHz
- Timer 1-15 minutes and continuous operation
- Oscillating tank of stainless steel
- Housing of stainless steel - drip proof
- Drain cock included for easy emptying (from RK 106 upward)
- SONOREX SUPER units are RFI-proof and CE marked
Legal Information
SONOREX is a trademark of Bandelin Electronic GmbH & Co. KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service