GE10463033
Protein Prep Syringe filter for ÄKTA®
diam. (30 mm), pore size 0.45 μm, regenerated cellulose, pack of 150 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104922
NACRES:
NB.24
Recommended Products
material
regenerated cellulose
sterility
non-sterile
packaging
pack of 150 ea
manufacturer/tradename
Cytiva 10463033
Cytiva
parameter
105 mL/min flow rate
diam.
(30 mm)
pore size
0.45 μm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The Protein Prep syringe filter containing the regenerated cellulose membrane is the optimal choice for filtration prior to chromatography with ÄKTA® systems.
Protein Prep Syringe Filters for ÄKTA® systems is designed for optimal preparation of protein samples prior to chromatography. High yield protein purification and accurate protein analysis both depend on a quality sample being introduced to the chromatography column. The Protein Prep syringe filter has been designed specifically to optimize these outcomes.
- Optimized for sample prep prior to chromatography with ÄKTA® protein purification systems
- Hydrophilic membrane made of regenerated cellulose exhibits low protein binding for sample preservation
- Lot-to-lot certified to have low levels of extractables that could otherwise interfere with work
- Filtration of samples prior to runs demonstrated to reduce column degrading particulate matter
Protein Prep Syringe Filters for ÄKTA® systems is designed for optimal preparation of protein samples prior to chromatography. High yield protein purification and accurate protein analysis both depend on a quality sample being introduced to the chromatography column. The Protein Prep syringe filter has been designed specifically to optimize these outcomes.
Features and Benefits
- Optimized for sample prep prior to chromatography with AKTA systems
- Hydrophilic membrane made of regenerated cellulose exhibits low protein binding for sample preservation
- Lot-to-lot certified to have low levels of extractables that could otherwise interfere with work
- Filtration of samples prior to runs demonstrated to reduce column degrading particulate matter
- Available in 13 mm and 30 mm syringe filter diameter
Legal Information
ÄKTA is a registered trademark of Cytiva
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service