Skip to Content
Merck
All Photos(1)

Key Documents

AXYT10MLC

Pipette tips

macro tips, size 10 mL, clear, pkg of 10x200tips/cs

Synonym(s):

10 mL Pipette Tips

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.02
manufacturer/tradename:
Axygen Inc T-10ML-C
Corning
size:
10 mL
packaging:
pkg of 10x200tips/cs

manufacturer/tradename

Axygen Inc T-10ML-C
Corning

packaging

pkg of 10x200tips/cs

size

10 mL

color

clear

Looking for similar products? Visit Product Comparison Guide

Other Notes

Browse all pipette tips

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service