Skip to Content
Merck
All Photos(1)

Key Documents

21312

Hamilton® Microliter syringe, cemented needle

701 ASN, volume 10 μL, needle size 26s ga (cone tip), needle L 43 mm (1.71 in.), pkg of 1 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

cone tip stainless steel needle (point style 1)

needle size

26s ga (cone tip)

feature

needle type N (cemented needle)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80388

needle L

43 mm (1.71 in.)

volume

10 μL

compatibility

for use with Agilent/HP 7673 and 7683 autosampler

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Hamilton syringe is available in gas-tight type that minimizes the gas exchange in GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed. Syringes can be replaceable or cemented. Cemented have smaller dead volume and shorter lifetimes.
Hamilton′s Microliter syringe is to be used for liquid injection. This syringe is made of with a glass barrel with a hand-fitted stainless steel plunger. The plunger is individually fitted to its matching syringe barrel.

The plunger is not to be used with any other syringe.

Legal Information

Hamilton is a registered trademark of Hamilton Co.
Microliter is a trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Robards, Kevin; Jackson, P.E.; Haddad, Paul A.
Principles and Practice of Modern Chromatographic Methods, 02-Dec, 83-83 (2012)
Wolf, Don P.
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 06-Dec, 192-192 (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service