Skip to Content
Merck
All Photos(2)

Key Documents

SLFG750

Millipore

Millex® hydrophobic PTFE vent filter

pore size 0.2 μm, diam. 50 mm, non-sterile, 1/8 in. NPTM, sterilization compatible with autoclavable

Synonym(s):

0.2 μm PTFE syringe filter, Fluoropore® PTFE syringe filter, Millex-FG vent filter, Millex®-FG Vacuum Line Protector, disposable syringe filter, syringe filter, vacuum line filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.22

material

PTFE membrane
polypropylene housing

Quality Level

sterility

non-sterile

Sterilization Compatibility

autoclavable compatible

product line

Millex®

feature

hydrophobic

manufacturer/tradename

Millex®

parameter

≥15 L/min air flow rate at 0.3 bar (5 psi)
130 °C max. temp.
4.1 bar max. inlet pressure (60 psi)

technique(s)

analytical sample preparation: suitable
gas filtration: suitable
vent filtration: suitable

diam.

50 mm

filtration area

19.6 cm2 (3 in2)

housing diam.

62 mm

inlet to outlet H

57 mm

matrix

Fluoropore®

pore size

0.2 μm

input

gas
sample type organic solution(s)

fitting

1/8 in. male NPT inlet/outlet connection thread(s)

shipped in

ambient

General description

Millex® syringe filter units with hydrophobic Fluoropore membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore membrane can also be used for sterilizing or clarifying organic solutions. The 50 mm Millex filter units are especially useful for vacuum line protection. All units are bi-directional.

Features & Benefits:
•50 mm Millex units ideal for vacuum line protection
•All Millex Hydrophobic PTFE units are bi-directional in flow

Applications:
Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service