Skip to Content
Merck
All Photos(3)

Key Documents

Z742285

myGel Mini Electrophoresis System

AC/DC input 115 V AC, US 3-pin plug

Synonym(s):

personal electrophoersis system

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105300

feature

timer 0 ‑ 99 min

manufacturer/tradename

Benchmark Scientific E1101

chamber capacity

230 mL

gel capacity

10.5 x 6 cm , One
5 x 6 cm , Two

size

7.5 in. (19 cm) × 5.1 in. (13 cm) × 2.1 in. (5.5 cm)

weight

1 lb (0.45 kg)

output

35, 50, or 100 V

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Complete system, includes gel box power supply and casting sets
  • Quick and easy gel casting, no clamps or spacers required
  • Compact design, footprint: 7 x 5.1 in.
  • convenient, snap-in power supply eliminates cables

Packaging

Includes
  • Gel box and safety lid
  • Power supply
  • Two 10.5 x 6 cm gel trays
  • Casting stands for the above gel trays
  • Two double sided combs for each gel size

Legal Information

myGel is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service