Skip to Content
Merck
All Photos(1)

Key Documents

Z263451

Sigma-Aldrich

Wheaton straight-mouth bottles with cap, clear

clear soda-lime glass bottle, capacity 250 mL, white polypropylene cap, (PTFE faced LDPE liner), case of 12 ea

Synonym(s):

Wheaton bottles, bottles clear, clear bottles

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17
capacity:
250 mL
diam. × H:
73 mm × 88 mm
material:
(PTFE faced LDPE liner)
clear soda-lime glass bottle
round bottle
white polypropylene cap
sterility:
non-sterile
feature:
graduations: no
with cap
packaging:
case of 12 ea

material

(PTFE faced LDPE liner)
clear soda-lime glass bottle
round bottle
white polypropylene cap

Joint

Joints threaded neck (70-400)

sterility

non-sterile

feature

graduations: no
with cap

packaging

case of 12 ea

manufacturer/tradename

WHEATON® W216910

capacity

250 mL

diam. × H

73 mm × 88 mm

Looking for similar products? Visit Product Comparison Guide

General description

Walls allow for complete removal of contents.

Application

Ideal for soil sampling and environmental applications.

Features and Benefits

• Wide mouth design is great for large solid samples• Clear, USP Type III soda-lime glass• Straight walls allow for complete removal of contents• Ideal for soil sampling and environmental applications• Available with caps attached or bulk packs without caps• HAZCOM labels, provided in each case of bottles with the exception of bulk packs, allow for ID of content and safety notification• Tamper Evident Seal keeps bottle sealed, protecting contents from accidental misuse (not included in bulk packs)

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service