Skip to Content
Merck
All Photos(1)

Key Documents

Z260037

Sigma-Aldrich

FORTUNA® Optifix® Basic bottle-top dispenser

Basic model, volume 10-50 mL

Synonym(s):

Basic Bottle-Top Dispenser, Basic Dispenser, Optifix Bottle-Top Dispenser

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

feature

subdivision 1.0 mL

manufacturer/tradename

Fortuna Graf 101.080-48

volume measuring range

10-50 mL

volume

10-50 mL

fitting

GL 40
GL 45

Looking for similar products? Visit Product Comparison Guide

General description

For dispensing aqueous solutions, acids and crystallizing liquids
Features:
  • PTFE encased dispensing piston
  • Visible dispensing process by the use of a dispensing cylinder made of glass, coated with plastic-protection against breakage
  • Ergonomic finger protection cap
  • Fast and easy volume setting with additional fine adjustment
  • FIX adapter made of white PP up to 10 mL; FIX adapter made of solid white PP from 30 mL size
  • Valve block made of PTFE, no metal springs in the valve - no corrosion
  • Optifix® Basic dispenser available up to 500 mL
Supplied as Optifix® Basic dispenser, 2 PP adapters GL40 + GL45 & 1 PTFE intake tube

Legal Information

FORTUNA is a registered trademark of Poulten & Graf Ltd.
Optifix is a registered trademark of Poulten & Graf Ltd.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service