Z202878
Aldrich® desiccant jar
H × I.D. 6.75 in. × 2 1/2 in., joint: ST/NS 60/65, borosilicate glass
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
Recommended Products
material
borosilicate glass
Joint
joint: ST/NS60/65
H × I.D.
6.75 in. × 2 1/2 in.
Overall H
10 in. , including stopper
General description
The Aldrich desiccant jar is an elegant hand blown glass. The stopper has a tall form base with a small footprint. This desiccator jar is good for dry storage of test strips and small items.
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service