Y907111
Cylinder
carbon steel, 3/4 in. NPT, capacity 49 L
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12142200
NACRES:
NA.12
Recommended Products
material
carbon steel
parameter
2015-2400 psi max. pressure
O.D. × I.D. × L
9.198 in. × 8.75 in. × 55 in.
capacity
49 L
wall thickness
0.224 in.
weight
61200 g
fitting
3/4 in. NPT
Looking for similar products? Visit Product Comparison Guide
Related Categories
Other Notes
This product is only available with the purchase of a bulk gas product and not for individual sale. For more information, please contact Stable Isotopes Customer Service
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service