Skip to Content
Merck
All Photos(2)

Key Documents

TRD3D0024

Sigma-Aldrich

Gonzales High Speed PLA 3D Printing Filament

greener alternative

signal white, diam. 1.75 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12162002
NACRES:
NA.23

greener alternative product characteristics

Design for Energy Efficiency
Design for Degradation
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

diam.

1.75 mm

weight

1 kgeach

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product is bio-degradable thus aligns with "Design for energy efficency" and "Design for degradation". PLA filament is one of the easiest material to 3D print with. Its an eco-friendly material, as its biodegradable. PLA filament is non-toxic and requies less energy to 3D print. Click here for more information.
Gonzales PLA for faster-than-light prints
  • Developed specifically for high speed 3d printing with maximum precision
  • Suitable for every printer, Gonzales gives its best with high-speed printers
  • Odorless, completely biodegradable, environmentally friendly
  • Gonzales high speed PLA has no warping, even on cold buildplates

Material Properties
  • Density: 1.24 g/cm3
  • Tensile modulus: 65.5 Mpa
  • Vicat point: 55-60 °C
  • Melting point: 144 °C

Application

This product can be used in material extrusion 3D printing technique.
Gonzales high speed PLA 3D Printing Parameters
  • Extruder (nozzle) temperature: 200 +/-10 °C
  • Bed temperature: cold to 80 °C
  • Print speed: up to 200 mm/s
  • Fan: 20-100 %
  • Minimum nozzle diameter: 0.35 mm
  • Plate materials: glass with glue, blue tape, kapton tape, buildtak

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service