CLS9944513
Pyrex® disposable culture tubes, rimless
capacity 10.0 mL
Synonym(s):
culture tube, culture tubes, glass tubes, test tubes, Corning® 99445
About This Item
Recommended Products
material
borosilicate glass
round bottom tube
description
dispenser arrangement
sterility
non-sterile
feature
cap: no
packaging
pkg of 1000 ea
manufacturer/tradename
Corning 99445-13
O.D. × L
13 mm × 100 mm
capacity
10.0 mL
color
clear
suitability
suitable for (culture)
Looking for similar products? Visit Product Comparison Guide
General description
Application
- air oxidation of 1-palmitoyl-2-arachidonyl-sn-glycero-3-phosphocholine (PAPC) and oxidized phospholipid quantification extraction from plasma
- vacuole lipid extraction and measurement of vacuole lipid and protein levels
Features and Benefits
- Made up of borosilicate glass that minimizes pH changes and potential contaminants excreted from soda-lime glass
- Packed as dispenser packs that are easy to open and use
- Product does not contain animal-derived materials
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Articles
Glyphosate analysis: LC-MS/MS method with Supel™ Carbon LC U/HPLC column for stability and retention.
Glyphosate analysis: LC-MS/MS method with Supel™ Carbon LC U/HPLC column for stability and retention.
Glyphosate analysis: LC-MS/MS method with Supel™ Carbon LC U/HPLC column for stability and retention.
Glyphosate analysis: LC-MS/MS method with Supel™ Carbon LC U/HPLC column for stability and retention.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service