Skip to Content
Merck
All Photos(2)

Key Documents

BR705893

BRAND® Transferpette® S Pipette Starter Kit

volume × volume × volume (0.5-10 μL) (10-100 μL) (100-1000 μL), single-channel, Adjustable volume, Mechanical, 3 shelf mounts

Synonym(s):

Pipettes, Piston-operated pipettes, Positive displacement principle, Repair set, Transferpettor

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

feature

single-channel Adjustable volume
Mechanical

packaging

case of 1 ea

manufacturer/tradename

BRAND 705893

volume × volume × volume

(0.5-10 μL) (10-100 μL) (100-1000 μL)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The Transferpette S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes. Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series. Due to its perfect ergonomics, the Transferpette S provides a comfortable grip in any hand position, whether you are right- or left-handed, or have big or small hands. Changing your grip is not necessary, since the microliter pipette provides true one-hand operation: set the volume, pipette, eject the tip.The volume-change protection is also easy to operate with gloves on and protects your set volume against accidental adjustment. The Transferpette S also features Easy Calibration technology, which makes calibration a breeze. Calibration can be carried out without tools. A compatibility table shows which tips fit which device, so that you always order the correct pipette tips.

Overview
  • Volume range of single-channel pipette: from 0.1 μl to 10 ml
  • Volume range of multi-channel pipette: from 0.5 μl to 1250 μl
  • Short stroke and low operating forces
  • Universal tip cone
  • Complete autoclaving at 121 C
  • One-hand operation for right- and left-handed users
  • Color code on volume adjustment wheel, shaft and volume-change protection
  • Easy insertion and ejection of tips due to O-rings on multi-channel pipettes
  • Can be calibrated easily and without tools thanks to Easy Calibration technology
  • Slim shaft for sampling from narrow vessels (centrifuge tubes)
  • Operating temperature from 15 C to 40 C
  • Vapor pressure up to 500 mbar
  • Viscosity up to 260 mPa s
Items supplied for each product code
  • 705890 starter kit micro: 3 pipettes (0.1-2.5ul, 0.5-10ul, 10-100ul), 3 TipBox, 3 shelf/rack mounts
  • 705891 starter kit midi: 3 pipettes (2-20ul, 20-200ul, 100-1000ul), 3 TipBox, 3 shelf/rack mounts
  • 705892 starter kit macro: 3 pipettes (100-1000ul, 500-5000ul, 1-10ml), 3 TipBox, 3 shelf/rack mounts
  • 705896 starter kit standard: 3 pipettes (0.5-10ul, 10-100ul, 100-1000ul), 3 TipBox, 3 shelf/rack mounts
  • 705896 pipette package 1: 5 pipettes (0.1-2.5ul, 0.5-10ul, 2-20ul, 20-200ul, 100-1000ul), 3x TipBox, benchtop carousel (6 positions)
  • 705897 pipette package 2: 5 pipettes (0.5-10ul, 10-100ul, 20-200ul, 100-1000ul, 500-5000ul) 4x TipBox, benchtop carousel (6 positions)

Features and Benefits

  • Efficient: one-hand operation
  • Flexible: ergonomic design for all hand sizes
  • Reliable: volume-change protection prevents accidental adjustments

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
Transferpette is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service