BR23766
BRAND® SILBERBRAND automatic burette, Dr. Schilling
burette size 25 mL, bottle size 1000 mL, amber AR-Glass
Synonym(s):
Automatic Burettes, Burettes, Dr. Schilling pattern, SILBERBRAND
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121808
NACRES:
NB.43
Recommended Products
material
amber AR-Glass
feature
Schellbach stripe
graduated in white
manufacturer/tradename
BRAND 23766
volume measuring range
25 mL, accuracy: ±0.08 mL
bottle size
1000 mL
burette size
25 mL
Looking for similar products? Visit Product Comparison Guide
General description
SILBERBRAND Schellbach Stripe - Short marks at major graduations. Reading at point of contact of the two tips.
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service