854971
Short thread screw cap, 9 mm thread, with liner
clear cap, PTFE/silicone septum, septum diam. × thickness 9 mm × 1.0 mm, pkg of 1000 ea
About This Item
Recommended Products
material
PTFE/silicone septum
clear cap
hardness
55 (Durometer: shore A)
packaging
pkg of 1000 ea
septum diam. × thickness
9 mm × 1.0 mm
fitting
thread for 9 mm
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | SU860079 | SU860092 | 507415 |
---|---|---|---|
PTFE/silicone septum, clear cap | blue polypropylene cap, red PTFE/silicone/red PTFE septum | blue polypropylene cap (with 6 mm center hole), red PTFE/white silicone septum | red polypropylene cap, tan PTFE/silicone septum |
55 (Durometer: shore A) | 45 (Durometer: shore A) | 55 (Durometer: shore A) | - |
pkg of 1000 ea | pkg of 100 ea | pkg of 100 ea | pkg of 100 ea |
9 mm × 1.0 mm | 9 mm × 1.0 mm | 9 mm × 1.0 mm | - |
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service