Skip to Content
Merck
All Photos(1)

Key Documents

57173

Supelco

ENVI-Disk Holder

for use with 47 mm ENVI-Disk disks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

technique(s)

solid phase extraction (SPE): suitable

Quality Level

application(s)

food and beverages

compatibility

for use with 47 mm ENVI-Disk disks

General description

Use the ENVI-Disk Holder with 47 mm ENVI-DSK SPE disks.

The unique design of the holder allows each disk to be installed and held firmly in place without wrinkling and tearing. A screw clamp provides uniform pressure on the disk and the sealing surfaces to prevent troublesome leaks - spring-loaded clamps cannot offer the sealing integrity of the ENVI-Disk Holder.

The unit consists of a 1 L sample funnel, a threaded screw clamp, a PTFE disk support, and a PTFE filter base/adapter with a vacuum attachment fitting. The filter base fits onto any 1 L flask that has a 40/35 tapered ground glass neck. Use 25 x 250 mm test tubes to collect disk eluates.

To use the holder, place the base/adapter on the 1 L flask and center an ENVI-DSK on the disk support in the base. Loosen the screw clamp to install the funnel, then tighten to secure the unit. Attach the base/adapter to a vacuum source, and the unit is ready to use.

Legal Information

ENVI-Disk is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service