Skip to Content
Merck
All Photos(1)

Documents

28808-U

Supelco

MET-Biodiesel Capillary GC Column

L × I.D. 15 m × 0.32 mm , with 2 m x 0.53 mm I.D. guard, df 0.10 μm

Synonym(s):

GC column, Biodiesel, ASTM D6584, EN 14105

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
NACRES:
SB.54

material

metal

Agency

ASTM® D6584
EN 14105

parameter

-60-400 °C temperature (isothermal or programmed)

Beta value

800

df

0.10 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

15 m × 0.32 mm , with 2 m x 0.53 mm I.D. guard

application(s)

agriculture
biofuels
clinical
food and beverages

column type

capillary non-polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: This rugged metal column was designed specifically for the determination of free and total glycerin in B100 biodiesel samples. A 2 m guard column is pre-attached.
USP Code: None
Phase:
  • Bonded
  • Proprietary
Temp. Limits:
  • -60 °C to 400 °C (isothermal or programmed)

Application


  • Application in Regulatory Compliance.: Used in accordance with European standard EN 14103, the column ensures compliance with biodiesel quality regulations by accurately determining the content of fatty acid methyl esters. This helps maintain industry standards and product quality. (ScienceDirect, 2024).

  • Research in Advanced Biodiesel Production Methods.: The MET-Biodiesel column is employed in cutting-edge biodiesel production research, such as semi-continuous mechanochemical processes, highlighting its application in innovative and efficient biodiesel synthesis techniques. (ScienceDirect, 2024).

Other Notes

This 15 m version is suitable for method ASTM D6584.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service