Z742038
GVS Centrex Centrifuge Filter
nitrocellulose membrane, pore size 0.45 μm, working volume 5.0 mL, sterile
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103900
NACRES:
NB.24
Recommended Products
material
nitrocellulose membrane
polypropylene housing
sterility
sterile
packaging
pkg of 50 ea
manufacturer/tradename
GVS Life Sciences 10467019
tube size
5.0 mL
working volume
5.0 mL
pore size
0.45 μm
Looking for similar products? Visit Product Comparison Guide
General description
CENTREX centrifuge filters are supplied with a range of filtration and separation media. 1.5 ml and 5.0 ml sterile and nonsterile versions are available.
Application
- 0.45 μm cellulose acetate membrane for the rapid elution of agarose gels
- Sample preparation for quality control
- Cellulose acetate and nitrocellulose membrane for rapid clearing and filtration of aqueous solutions.
Features and Benefits
- Centrifugal filter units with various types of membrane filter
- Rapid and simple preparation of a large number of samples
- More than six samples can be processed at once
- Ideal for automated systems and high-speed batch filtration with robots
- Cross contamination avoided
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service