Z741055
Cellusponge-Galactose
6 mm, pack of 96 ea (supplied in vial)
Synonym(s):
3D cell culture matrix, 3D cell matrix, cell seeding matrix
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41122107
NACRES:
NB.13
Recommended Products
packaging
pack of 96 ea (supplied in vial)
manufacturer/tradename
Bio Byblos Biomedical CG06BT96
thickness
1 mm
binding type
non-treated surface
Looking for similar products? Visit Product Comparison Guide
General description
- Simple and efficient cell seeding procedure
- Cells distribute well within the sponge pores and grow easily
- Compatible with well plate and insert
- Exclusive patent license-Hydrogel-like microporous sponge
- Appropriate spheroid size with prevented apoptosis in the spheroids center
- Good for cell cryopreservation
- Form functional spheroids within 24-hours post-seeding and remain stable for at least 40 days
Features and Benefits
Advantages of the Cellusponge Series:
- Natural source
- Spheroid size is controllable and under 200 μm
- Seeding the same as in 2D cell culture and requires no extra steps
- Cells grow rapidly
- Compatible with automatic equipment
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service