Skip to Content
Merck
All Photos(1)

Key Documents

Z652520

Greiner semi-micro cuvette

semi-micro cuvette, polystyrene, 3 mL, 10 x 10 x 45 mm, clear

Synonym(s):

cuvettes, microcuvettes, semi micro cuvettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121813
NACRES:
SB.32

material

clear
polystyrene

sterility

non-sterile

packaging

case of 1000

manufacturer/tradename

Greiner 613101

H × W × D

45 mm × 10 mm × 10 mm

chamber volume

1.6-3.0 mL

General description

Semi-micro cuvettes are used for UV/VIS spectroscopy. and have a total volume of 1.6 ml and macrocuvettes with a total volume of4 ml. Made of crystal-clear polystyrene they are particularly suitable for enzymatic determinations, as thev ery thin wall thickness enables fast and even temperature control. With low light scattering combined with a high transmission rate. they can be used in a wave length range from 340nm to 900 nm.

Features and Benefits

  • Greiner semi-micro cuvette have very thin walls, which enable rapid and uniform tempering.
  • Ideal for enzymatic determinations
  • Crystal clear polystyrene material
  • Enables minimal light scatter with high transmission
  • Volume: 1.6 ml
  • Applicable wave length range: 340 nm to 900 nm

Legal Information


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service