Z323284
BRAND® wide-mouth bottles with screw cap, PTFE
capacity 2000 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.17
Recommended Products
material
PTFE bottle
PTFE cap
round bottle
white bottle
wide-mouth bottle
Joint
joint threaded neck
feature
with cap
packaging
pack of 1 ea
manufacturer/tradename
BRAND 130564
capacity
2000 mL
diam. × H
120 mm × 240 mm
neck I.D.
60 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- BRAND® wide-mouth bottles are ideal for safe transport and storing of liquids and powders.
- Polytetrafluoroethylene (PTFE) material offers high chemical and thermal resistance.
- Sturdy, strong-walled designed bottles include a screw cap for sample protection.
- Wide-mouth facilitates easy access to samples.
Outstanding chemical and thermal resistance. Sturdy, strong-walled design.
Other Notes
BR130564 (India)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service