Skip to Content
Merck
All Photos(1)

Key Documents

Z322679

BRAND® beaker, PTFE, low form

capacity 100 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

material

PTFE

feature

graduations: no

manufacturer/tradename

BRAND 90338

H × diam.

65 mm × 55 mm

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

Excellent thermal and chemical resistance. With reinforced rim and spout, without graduations.

Other Notes

Browse all plastic beakers

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service